Zoro Homepage

PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast

  • Mfr # IOP-2PSP32-LW-N

  • Zoro # G4009747


product price: $31.15
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Programmed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP-2PSP32-LW-N
Zoro #
G4009747
UPC #
781087085103
Country of Origin
Mexico

Dimensions

Height
1 in
Length
9 1/2 in
Width
1 3/8 in

Details

Ballast Lamp Type
T8
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Programmed
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
32
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Input Watts
45 to 46 W
Ballast Family
Optanium(R) IOP
Min. Starting Temp.
0 Degrees F
Number of F25T8 Lamps
1 or 2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Amps AC
0.17 to 0.40 A
Number of F32T8(30W) Lamps
1 or 2
Light Output
Low
Number of F40T8 Lamps
1
Number of F32T8 Lamps
1 or 2
Number of F17T8 Lamps
1 or 2
Number of F32T8(28W) Lamps
1 or 2
Wiring Type
Series
Ballast Factor
0.89
Power Factor
0.98
Ballast Lamp Watts
32
Total Harmonic Distortion
10 %
Number of F32T8U Lamps
1 or 2
Voltage
120/277
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Starter Required
No
Number of Bulbs Supported
1, 2
Operating Amps @ 120V
0.48 A
Number of F32T8(26W) Lamps
1 or 2
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W, 40 W
Frequency
50/60 Hz
Number of F28T8 Lamps
2
Dimming Method
No Dimming
Brand and Series
Optanium
Thermal Protection
Class P
Dimming Range
No Dimming
Dimming Type
No Dimming
Sockets Included
No
Dimming
No
Lamp Types Supported
(1 or 2) F17T8, (1 or 2) F25T8, (1 or 2) F32T8, (1) F40T8, (2) F28T8

Description

Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.