Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast

  • Mfr # IMH-70-G-LF

  • Zoro # G1496031


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
70
Ballast Voltage
120-277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH-70-G-LF
Zoro #
G1496031
UPC #
781087041895
Country of Origin
Mexico

Dimensions

Width
1 1/4 in
Height
3 in
Length
3 3/4 in

Details

Item
HID Ballast
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
70
Ballast Voltage
120-277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
ANSI Code
C139, C98, M1, M139, M98
Ballast Item
HID Ballast
Input Watts
76 to 79W
Operating Amps @ 120V
0.66 A
Number of Lamps
1
Operating Amps @ 277V
0.28 A
Includes
Side Exit Leads and Mounting Feet
Hz
60
Thermal Protection
Class P
Footnotes
4
Min. Starting Temp.
-4 Degrees F
Ballast Lamp Watts
70
Figure Number
G
Ballast Type
Electronic
Ballast Family
e-Vision(TM)
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide
Frequency
50/60 Hz
Input Voltage
120/277V AC
Standards
CSA Certificate, NOM Certificate, RoHS Compliant, UL Listed
Min. Bulb Watts
70 W
Housing Material
Steel
Starter Required
No
Max. Bulb Watts
70 W
Ballast Factor
1
Number of Bulbs Supported
1
Brand and Series
e-Vision(TM)

Description

e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C139, C98, M1, M139, M98, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120/277V AC, Input Watts 76 to 79W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.