Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit

  • Mfr # 71A7971-001D

  • Zoro # G1100346


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
70
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
High Pressure Sodium HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A7971-001D
Zoro #
G1100346
UPC #
781087081259
Country of Origin
China

Dimensions

Dimension A
1 1/2 in
Dimension B
3 1/9 in
Height
2 7/8 in
Width
3 1/8 in
Length
3 15/16 in

Details

Ballast Lamp Type
High Pressure Sodium
Item
HID Ballast Kit
Ballast Max. Lamp Watts
70
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
High Pressure Sodium HID Bulbs
ANSI Code
S62
Ballast Item
HID Ballast Kit
Input Watts
96 W
Operating Amps @ 120V
0.81 A
Operating Amps @ 208V
0.47 A
Figure Number
A25
Footnotes
6
Ballast Lamp Watts
70
Number of Lamps
1
Operating Amps @ 240V
0.4 A
Ballast Family
HID Magnetic
Includes
Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Ballast Type
Magnetic
Min. Starting Temp.
-40 Degrees F
Operating Amps @ 277V
0.35 A
Hz
60
Insulation Class
H
Operating Amps @ 480V
0.4 A
Thermal Protection
No
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
High Pressure Sodium
Ballast Factor
1
Min. Bulb Watts
70 W
Standards
CSA Certificate, RoHS Compliant, ULR
Frequency
60 Hz
Input Voltage
120/277V AC
Number of Bulbs Supported
1
Max. Bulb Watts
70 W
Starter Required
Yes
Housing Material
Steel
Brand and Series
Advance

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S62, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120/277V AC, Input Watts 96 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.