Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast

  • Mfr # IMH-70-E-LF

  • Zoro # G6223165


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Input Voltage
120/277V AC
Ballast Voltage
120-277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH-70-E-LF
Zoro #
G6223165
UPC #
781087082119
Country of Origin
Mexico

Dimensions

Length
5 1/2 in
Height
1 3/4 in
Width
1 1/4 in

Details

Item
HID Ballast
Ballast Lamp Type
Metal Halide
Input Voltage
120/277V AC
Ballast Voltage
120-277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Max. Lamp Watts
70
Ballast Type
Electronic
Input Watts
78 to 80W
Ballast Family
e-Vision(TM)
Operating Amps @ 240V
0.38 A
Min. Starting Temp.
-4 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Thermal Protection
Class P
Operating Amps @ 277V
0.29 A
Includes
Side Exit Leads and Mounting Feet
Hz
50/60
ANSI Code
C139, C98, M1, M139, M98
Number of Lamps
1
Operating Amps @ 208V
0.46 A
Operating Amps @ 120V
0.68 A
Figure Number
E
Ballast Lamp Watts
70
Standards
CSA Certificate, NOM Certificate, RoHS Compliant, UL Listed
Ballast Factor
1
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide
Max. Bulb Watts
70 W
Housing Material
Steel
For Use With
Metal Halide HID Bulbs
Frequency
50/60 Hz
Starter Required
No
Min. Bulb Watts
70 W
Brand and Series
e-Vision(TM)
Number of Bulbs Supported
1

Description

e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C139, C98, M1, M139, M98, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120/277V AC, Input Watts 78 to 80W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.