Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast

  • Mfr # IOPA-4P32-LW-N

  • Zoro # G5039483


product price: $25.69
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOPA-4P32-LW-N
Zoro #
G5039483
UPC #
781087115268
Country of Origin
Mexico

Dimensions

Height
1 in
Length
9 1/2 in
Width
1 3/8 in

Details

Ballast Lamp Type
T8
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
32
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Input Watts
94 to 96 W
Ballast Family
Optanium(R) IOPA
Amps AC
0.35 to 0.81 A
Number of F32T8(30W) Lamps
3 or 4
Number of F32T8U Lamps
3 or 4
Number of F32T8 Lamps
3 or 4
Wiring Type
Parallel
Number of F25T8 Lamps
3 or 4
Ballast Factor
0.77
Number of F32T8(28W) Lamps
3 or 4
Ballast Lamp Watts
32
Number of F28T8 Lamps
3 or 4
Light Output
Low
Min. Starting Temp.
-20 Degrees F
Number of F17T8 Lamps
3 or 4
Total Harmonic Distortion
10 %
Power Factor
0.98
Voltage
120/277
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Dimming Method
No Dimming
Thermal Protection
Class P
Dimming Type
No Dimming
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W, 40 W
Operating Amps @ 120V
0.81 A
Frequency
50/60 Hz
Starter Required
No
Brand and Series
Optanium(R)
Number of F32T8(26W) Lamps
3 or 4
Sockets Included
No
Number of Bulbs Supported
3, 4
Number of F40T8 Lamps
3
Dimming Range
No Dimming
Dimming
No
Lamp Types Supported
(3 or 4) F17T8, (3 or 4) F25T8, (3 or 4) F28T8, (3 or 4) F32T8, (3) F40T8

Description

Optanium(R), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.