Zoro Homepage

Spray Shield, ANSI 150, 10 In, 150 psi, PTFE

  • Mfr # T10150

  • Zoro # G4742062


product price: $51.19
/ea

Key Features

Temp. Range
450 Degrees F
Material
PTFE
Pipe Size
10 in
Max. Pressure
150
Class
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10150
Zoro #
G4742062
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
10 in

Details

Temp. Range
450 Degrees F
Material
PTFE
Max. Pressure
150
Class
ANSI 150
Item
Spray Shield

Description

Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 10 In, Temp. Range 450 Deg F, Thickness 3 Ply, For Use With Flanges

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.