Zoro Homepage

Spray Shield, ANSI 150, 2 In, 150 psi, Poly

  • Mfr # PE02150

  • Zoro # G4742175


product price: $12.15
/ea

Key Features

Temp. Range
170 Degrees F
Material
Polyethylene
Pipe Size
2 in
Max. Pressure
150
Class
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE02150
Zoro #
G4742175
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in

Details

Temp. Range
170 Degrees F
Material
Polyethylene
Max. Pressure
150
Class
ANSI 150
Item
Spray Shield

Description

Spray Shield, Length 21-7/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 2 In., Temp. Range 170 Deg F, Width 5-15/16 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.