Zoro Homepage

Spray Shield, ANSI 150, 3 In, 150 psi, PVC

  • Mfr # V03150

  • Zoro # G4331887


product price: $13.59
/ea

Key Features

Temp. Range
170 Degrees F
Material
PVC
Pipe Size
3 in
Max. Pressure
150
Class
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V03150
Zoro #
G4331887
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Temp. Range
170 Degrees F
Material
PVC
Max. Pressure
150
Class
ANSI 150
Item
Spray Shield

Description

Spray Shield, 3 In., Polyvinyl Chloride, .25 Pound

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.