Zoro Homepage

21-3/8" W x 24" L x 25-3/8" H, Flush Mount

  • Mfr # 9-OP-24FM-SSRL

  • Zoro # G7978936


product price: $3,889.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Flush Mount
Material
16 ga. 304 Stainless Steel
Overall Height
25-3/8"
Overall Length
24"
Bowl Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-OP-24FM-SSRL
Zoro #
G7978936
UPC #
747545199973
Country of Origin
United States

Dimensions

Overall Height
25-3/8"
Overall Length
24"
Bowl Depth
10"
Overall Width
21-3/8"

Details

Mounting Type
Flush Mount
Material
16 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
4"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Flush Mount Floor Mop Sink,16g 21x22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.