Shop ADVANCE TABCO
See all product information
Create Account
21" W x 12" L x Deck Mount (Faucet), Utility Sink and Laundry Tub
- Mfr # SC-12-TS-X
- Zoro # G7979310
product price:Â
$
1,017.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount (Faucet)
Overall Length
12"
Bowl Shape
Square
Drain Opening
1-1/2"
Bowl Depth
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-12-TS-X
- Zoro #
- G7979310
- UPC #
- 747545203694
- Country of Origin
- United States
- Mounting Type
- Deck Mount (Faucet)
- Bowl Shape
- Square
- Drain Opening
- 1-1/2"
- With Faucet / Without Faucet
- With Faucet
- Item
- Utility Sink and Laundry Tub
Dimensions
- Overall Length
- 12"
- Bowl Depth
- 4"
- Overall Width
- 21"
Description
Underbar Hand Sink,18g 12x21,Ss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.