21" W x 15" L x Deck Mount (Faucet), Utility Sink and Laundry Tub

  • Mfr # SC-15-TS-X

  • Zoro # G7979380


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount (Faucet)
Overall Length
15"
Bowl Shape
Square
Drain Opening
1-1/2"
Bowl Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-15-TS-X
Zoro #
G7979380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15"
Bowl Depth
4"
Overall Width
21"

Details

Mounting Type
Deck Mount (Faucet)
Bowl Shape
Square
Drain Opening
1-1/2"
With Faucet / Without Faucet
With Faucet
Item
Utility Sink and Laundry Tub

Description

Underbar Hand Sink,18g 15x21,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.