22 in. x 34 in. Stainless Steel Two Compartment Sink with 14 in. x 16 in. x 11 in. Bowls
- Mfr # AMG SINK S2C-141611-NF-Z
- Zoro # G315559849
Key Features
Specifications
Product Information
- MFR #
- AMG SINK S2C-141611-NF-Z
- Zoro #
- G315559849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 37 in.
- Overall Width
- 22 in.
- Overall Depth
- 11 in.
- Thickness
- 18 Gauge
Details
- Mounting Type
- ‎Freestanding
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Drain Opening
- Yes, 3.5 in.
- Drain Type
- ‎Pop-Up
- With Faucet / Without Faucet
- Without Faucet
- Application
- Kitchen, bar, food service environments
- Finish
- Polished
- Includes
- Legs, drain basket
- Standards
- NSF
Description
The AmGood Commercial Stainless Steel Two Compartment Sink is built to handle the rigorous demands of commercial kitchens, bars, and food service environments. Measuring 22 in. x 34 in. x 43.5 in. H, this sink features two spacious 14 in. x 16 in. x 11 in. bowls, providing ample space for washing and rinsing tasks. Its compact design ensures it fits well in smaller spaces while still delivering the functionality you need.Crafted from 18-gauge type 304 stainless steel, this sink offers exceptional resistance to rust and corrosion. The 8 in. center pre-punched holes make faucet installation quick and convenient faucet not included. Galvanized legs with stainless steel sockets and adjustable plastic bullet feet provide outstanding stability on uneven surfaces. The backsplash top with a dead-end design contains splashes, keeping your workspace clean and efficient. This sink also includes a 3.5 in. drain basket for easy water drainage.
- Overall dimensions of 22 in. x 34 in. x 43.5 in. H with two 14 in. x 16 in. x 11 in. bowls, perfect for multitasking in washing and rinsing.
- Made from 18-gauge, 304 stainless steel, offering durability and corrosion resistance for long-term use in demanding environments. Pre-punched 8 in. center holes allow for easy installation of a compatible faucet (faucet not included).
- Features galvanized legs, stainless steel sockets, adjustable plastic bullet feet, and a backsplash top with a dead-end design to maintain a clean workspace.
- Comes with a 3.5 in. drain basket
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.