24" W x 72" L x 43" H, 14 ga. 304 Stainless Steel

  • Mfr # FS-2-1818-18RL

  • Zoro # G7976160


product price:  $3,456.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
14 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
72"
Bowl Shape
Square
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-2-1818-18RL
Zoro #
G7976160
UPC #
747545131812
Country of Origin
United States

Dimensions

Overall Height
43"
Overall Length
72"
Bowl Depth
14"
Overall Width
24"

Details

Material
14 ga. 304 Stainless Steel
Bowl Shape
Square
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Fabricated NSF Sink,14g,304,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.