Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-304M

  • Zoro # G023353555


product price:  $5,025.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
Overall Width
48 in
Frame Material Finish
None
Overall Load Capacity
800 lb
Number of Storage Sides
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHK-SS-304M
Zoro #
G023353555
UPC #
747545 21876 6
Country of Origin
United States

Dimensions

Overall Width
48 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Cabinet Interior Depth
24 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Number of Shelves
1
Frame Material Finish
None
Overall Load Capacity
800 lb
Number of Storage Sides
1
Top Material
Stainless Steel
NSF Certified
NSF Certified
Included Components
Backsplash, Mid-Shelf
Frame Construction
Welded Only
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
Assembly
Fully Assembled
Maximum Shelf Load Capacity
300 lb
Number of Compartments
1
Number of Doors
2
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
Number of Bins
0
Portability
Stationary
Edge Shape
Round Corner
Lock Type
No Lock
Features
All-Welded Construction
Color
Silver
Door Type
Standard/Hinged
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.