Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-308

  • Zoro # G423360078


product price:  $2,208.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
30 in
For Environment
Food Industry
For Location
Indoor
Color
Silver
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-308
Zoro #
G423360078
UPC #
747545 16280 9
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Backsplash Height
6 in
Back Stop Height
6 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Width
96 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Overall Width
96 in
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
5/8 in

Details

For Environment
Food Industry
For Location
Indoor
Color
Silver
Item
Work Table
Top Material
Poly-Vance
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Features
All TIG welded
Assembly
Unassembled
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Number of Bins
0
NSF Certified
NSF Certified
Edge Shape
Square
Portability
Stationary
Overall Load Capacity
1,200 lb
Maximum Shelf Load Capacity
250
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Standards
NSF
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Number of Flow Rails
0
Frame Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.