Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-305M

  • Zoro # G623352972


product price:  $5,376.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
Number of Shelves
1
Number of Compartments
1
Foot Type
Adjustable Hex Feet
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-305M
Zoro #
G623352972
UPC #
747545 21944 2
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Back Stop Height
5 in
Overall Depth
30 in
Backsplash Height
5 in
Overall Width
60 in
Overall Height
35 1/2 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Top Material
Stainless Steel
Number of Shelves
1
Number of Compartments
1
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Number of Storage Sides
1
Frame Material Finish
None
Frame Material
Stainless Steel
Included Components
Backsplash, Mid-Shelf
Maximum Shelf Load Capacity
300 lb
Portability
Stationary
Edge Shape
Round Corner
Color
Silver
Frame Construction
Welded Only
Overall Load Capacity
800 lb
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Number of Doors
2
Number of Bins
0
Resistance Properties
Corrosion Resistant
Door Type
Standard/Hinged
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Lock Type
No Lock
Top Material Finish
Satin

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.