Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-307

  • Zoro # G423356736


product price:  $4,020.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
5 in
Door Type
Standard/Hinged
Overall Depth
30 in
Number of Shelves
0
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-307
Zoro #
G423356736
UPC #
747545 22222 0
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Overall Depth
30 in
Cabinet Height
26 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Back Stop Height
5 in
Overall Width
84 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Number of Shelves
0
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Top Material Finish
Satin
Number of Compartments
1
Frame Construction
Welded Only
Resistance Properties
Corrosion Resistant
Features
All-Welded Construction
Number of Storage Sides
1
Overall Load Capacity
600 lb
Foot Type
Adjustable Hex Feet
Number of Bins
0
NSF Certified
NSF Certified
Color
Silver
Frame Material
Stainless Steel
Included Components
Backsplash
Portability
Stationary
Lock Type
No Lock
Assembly
Fully Assembled
Number of Doors
4
Frame Material Finish
None
Frame Metal Material Gauge
18 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.