Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-366

  • Zoro # G123360453


product price:  $1,446.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Features
Under Shelf is Adjustable
Overall Depth
36 in
Unit Type
Not Expandable or Modular
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-366
Zoro #
G123360453
UPC #
747545 14315 0
Country of Origin
United States

Dimensions

Overall Depth
36 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
72 in
Overall Fixed Height
35 1/2 in

Details

Assembly
Unassembled
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
For Location
Indoor
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Edge Shape
Round Corner
Number of Shelves
1
Number of Flow Rails
0
Number of Bins
0
For Environment
Food Industry
Top Material Finish
Satin
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Standards
NSF
Top Metal Material Gauge
16 ga
Item
Work Table
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Series
Standard
Color
Silver
Portability
Stationary
Expandable Work Surface
No
Number of Drawers
0
Overall Load Capacity
600 lb
Included Components
Lower Shelf
Maximum Shelf Load Capacity
250

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.