Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-309

  • Zoro # G923357523


product price:  $7,486.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard/Hinged
Back Stop Height
5 in
Features
All-Welded Construction
Color
Silver
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-309
Zoro #
G923357523
UPC #
747545 11521 8
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Overall Depth
30 in
Cabinet Interior Depth
24 in
Overall Width
108 in
Cabinet Height
26 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Features
All-Welded Construction
Color
Silver
Number of Doors
4
Assembly
Fully Assembled
Edge Shape
Round Corner
Frame Material Finish
None
Frame Material
Stainless Steel
Top Material
Stainless Steel
Portability
Stationary
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Number of Compartments
1
Number of Shelves
0
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Number of Bins
0
NSF Certified
NSF Certified
Included Components
Backsplash
Lock Type
No Lock
Foot Type
Adjustable Hex Feet

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.