Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-305

  • Zoro # G623358592


product price:  $1,222.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Series
Standard
Frame Construction
Welded Only
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-305
Zoro #
G623358592
UPC #
747545 16074 4
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Work Surface Width
60 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Overall Width
60 in

Details

Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Series
Standard
Frame Construction
Welded Only
Standards
NSF
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Included Components
Side and Rear Crossrails
Maximum Shelf Load Capacity
350
Assembly
Unassembled
For Location
Indoor
For Environment
Food Industry
Edge Shape
Round Corner
Item
Work Table
Number of Drawers
0
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Overall Load Capacity
640 lb
Foot Type
Adjustable Bullet Feet
Number of Bins
0
NSF Certified
NSF Certified
Top Material Finish
Satin
Frame Material
Stainless Steel
Number of Shelves
0
Features
All TIG welded
Color
Silver
Frame Metal Material Gauge
12 ga
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.