Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-249

  • Zoro # G923361834


product price:  $6,561.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
No Lock
Top Material Finish
Satin
Number of Doors
4
Features
All-Welded Construction
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECK-SS-249
Zoro #
G923361834
UPC #
-
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Width
108 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Lock Type
No Lock
Top Material Finish
Satin
Number of Doors
4
Features
All-Welded Construction
Number of Shelves
0
Overall Load Capacity
1,200 lb
Assembly
Fully Assembled
Number of Compartments
1
Edge Shape
Round Corner
Number of Bins
0
Frame Material
Stainless Steel
Color
Silver
Resistance Properties
Corrosion Resistant
Portability
Stationary
Door Type
Sliding
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Included Components
Backsplash
NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Number of Storage Sides
1
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.