Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-3010

  • Zoro # G123360781


product price:  $2,495.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Frame Material
Stainless Steel
Work Surface Depth
30 in
Back Stop Height
5 in
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-3010
Zoro #
G123360781
UPC #
747545 15963 2
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Overall Width
120 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Work Surface Width
120 in

Details

Frame Material
Stainless Steel
Frame Construction
Welded Only
Top Material
Stainless Steel
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Top Metal Material Gauge
16 ga
Number of Bins
0
Top Material Finish
Satin
Overall Load Capacity
960 lb
Features
All TIG Welded
Number of Drawers
0
Number of Flow Rails
0
For Environment
Food Industry
Series
Standard
Edge Shape
Round Corner
Assembly
Unassembled
Expandable Work Surface
No
Color
Silver
Number of Shelves
0
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Portability
Stationary
Frame Material Finish
Satin Finish
Standards
NSF
For Location
Indoor
Included Components
Backsplash, Side and Rear Crossrails

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.