Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-307

  • Zoro # G623355287


product price:  $5,564.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Back Stop Height
5 in
Included Components
Backsplash
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECK-SS-307
Zoro #
G623355287
UPC #
-
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Cabinet Height
26 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Overall Width
84 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Included Components
Backsplash
Frame Material Finish
None
Color
Silver
NSF Certified
NSF Certified
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Number of Compartments
1
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Number of Shelves
0
Portability
Stationary
Number of Doors
4
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Number of Bins
0
Top Material
Stainless Steel
Door Type
Sliding
Number of Storage Sides
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.