Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-308M

  • Zoro # G223360674


product price:  $6,234.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash, Mid-Shelf
Cabinet Interior Depth
24 in
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Maximum Shelf Load Capacity
450 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECK-SS-308M
Zoro #
G223360674
UPC #
747545 22174 2
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Cabinet Height
26 in
Backsplash Height
5 in
Back Stop Height
5 in
Overall Width
96 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Included Components
Backsplash, Mid-Shelf
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Maximum Shelf Load Capacity
450 lb
Assembly
Fully Assembled
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Frame Material
Stainless Steel
Door Type
Sliding
Features
All-Welded Construction
NSF Certified
NSF Certified
Number of Storage Sides
1
Lock Type
No Lock
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Number of Shelves
1
Number of Doors
4
Top Material
Stainless Steel
Color
Silver
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Number of Bins
0
Number of Compartments
1
Portability
Stationary

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.