Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-3011

  • Zoro # G523360220


product price:  $2,870.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Included Components
Gussets
Overall Depth
30 in
Number of Drawers
0
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-3011
Zoro #
G523360220
UPC #
747545 16542 8
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Depth
30 in
Work Surface Depth
30 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Work Surface Width
132 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
132 in

Details

Included Components
Gussets
Number of Drawers
0
Frame Construction
Welded Only
Frame Material
Stainless Steel
For Environment
Food Industry
Standards
NSF
Top Material
Stainless Steel
Top Material Finish
Satin
Overall Load Capacity
960 lb
Unit Type
Not Expandable or Modular
For Location
Indoor
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Series
Spec-Line
Maximum Shelf Load Capacity
200
Number of Flow Rails
0
Number of Shelves
0
Top Metal Material Gauge
14 ga
Edge Shape
Square
Features
All TIG welded
Color
Silver
Item
Work Table
Portability
Stationary
Frame Material Finish
Satin Finish
Assembly
Unassembled
NSF Certified
NSF Certified
Expandable Work Surface
No
Number of Bins
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.