Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-248

  • Zoro # G523353031


product price:  $3,941.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Color
Silver
Metal Top Thickness
1 5/8 in
Top Material
Stainless Steel
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEK-SS-248
Zoro #
G523353031
UPC #
747545 22354 8
Country of Origin
United States

Dimensions

Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Width
96 in
Overall Height
35 1/2 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Color
Silver
Top Material
Stainless Steel
Portability
Stationary
Door Type
No Door/Open Face
Features
All-Welded Construction
Number of Doors
0
Number of Compartments
1
Number of Shelves
0
Frame Metal Material Gauge
18 ga
Lock Type
No Lock
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Included Components
Backsplash
Number of Bins
0
Number of Storage Sides
1
Frame Material
Stainless Steel
Edge Shape
Round Corner
Assembly
Fully Assembled
Overall Load Capacity
1,200 lb
Top Material Finish
Satin
Frame Material Finish
None
Frame Construction
Welded Only

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.