Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-247

  • Zoro # G223357551


product price:  $1,884.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Unit Type
Not Expandable or Modular
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-247
Zoro #
G223357551
UPC #
747545 16272 4
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Work Surface Width
84 in
Backsplash Height
6 in
Minimum Adjustable Height
35 1/2 in
Overall Width
84 in
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Back Stop Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
5/8 in

Details

NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Top Material Finish
Satin
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Item
Work Table
Color
Silver
Number of Flow Rails
0
Portability
Stationary
Number of Shelves
0
Included Components
Backsplash, Side and Rear Crossrails
For Environment
Food Industry
For Location
Indoor
Standards
NSF
Top Material
Poly-Vance
Overall Load Capacity
600 lb
Expandable Work Surface
No
Number of Bins
0
Maximum Shelf Load Capacity
250

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.