Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-2411

  • Zoro # G423354749


product price:  $2,407.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Height Adjustability
Adjustable Height
Assembly
Unassembled
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-2411
Zoro #
G423354749
UPC #
747545 14056 2
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Width
132 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Work Surface Depth
24 in
Work Surface Width
132 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Construction
Welded Only
Series
Standard
Number of Flow Rails
0
Top Material Finish
Satin
Number of Drawers
0
Unit Type
Not Expandable or Modular
Features
Under Shelf is Adjustable
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
For Environment
Food Industry
For Location
Indoor
Number of Shelves
1
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Frame Material Finish
Satin Finish
Overall Load Capacity
1,200 lb
Color
Silver
NSF Certified
NSF Certified
Top Material
Stainless Steel
Edge Shape
Round Corner
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
200
Standards
NSF
Included Components
Backsplash, Lower Shelf

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.