Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-248

  • Zoro # G423357085


product price:  $1,747.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
200
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-248
Zoro #
G423357085
UPC #
747545 16064 5
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
96 in
Metal Top Thickness
1 5/8 in
Work Surface Width
96 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in

Details

Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
200
Expandable Work Surface
No
Series
Standard
For Environment
Food Industry
Number of Flow Rails
0
Frame Material
Stainless Steel
Standards
NSF
Assembly
Unassembled
Included Components
Side and Rear Crossrails
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Overall Load Capacity
960 lb
Number of Shelves
0
Features
All TIG welded
Frame Metal Material Gauge
12 ga
For Location
Indoor
Frame Construction
Welded Only
Number of Drawers
0
Edge Shape
Round Corner
Number of Bins
0
Color
Silver
Item
Work Table
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.