Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-2412

  • Zoro # G423359362


product price:  $2,459.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Series
Standard
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-2412
Zoro #
G423359362
UPC #
747545 14057 9
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Work Surface Width
144 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Overall Width
144 in

Details

Series
Standard
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Top Material
Stainless Steel
Color
Silver
Number of Drawers
0
For Location
Indoor
Number of Shelves
1
Item
Equipment Filler Table
Frame Material
Stainless Steel
Assembly
Unassembled
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Standards
NSF
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Lower Shelf
Frame Construction
Welded Only
Top Metal Material Gauge
16 ga
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
200
Number of Bins
0
Portability
Stationary
Top Material Finish
Satin

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.