Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-3011

  • Zoro # G523355967


product price:  $2,594.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Overall Fixed Height
35 1/2 in
Expandable Work Surface
No
Included Components
Backsplash, Lower Shelf
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-3011
Zoro #
G523355967
UPC #
747545 14068 5
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Width
132 in
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
132 in

Details

Number of Bins
0
Expandable Work Surface
No
Item
Equipment Filler Table
Included Components
Backsplash, Lower Shelf
For Location
Indoor
Frame Material
Stainless Steel
Assembly
Unassembled
Top Material Finish
Satin
Top Material
Stainless Steel
Features
Under Shelf is Adjustable
NSF Certified
NSF Certified
For Environment
Food Industry
Portability
Stationary
Color
Silver
Number of Drawers
0
Standards
NSF
Maximum Shelf Load Capacity
200
Number of Shelves
1
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Series
Standard
Overall Load Capacity
1,200 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.