Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-303

  • Zoro # G023355757


product price:  $1,226.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Frame Material Finish
Satin Finish
Height Adjustment Mechanism
Adjustable Foot
Number of Flow Rails
0
Expandable Work Surface
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-303
Zoro #
G023355757
UPC #
747545 14071 5
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Back Stop Height
5 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Work Surface Width
36 in

Details

For Environment
Food Industry
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Expandable Work Surface
No
Assembly
Unassembled
Number of Drawers
0
Features
Under Shelf is Adjustable
Frame Construction
Welded Only
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Lower Shelf
Item
Equipment Filler Table
Top Material
Stainless Steel
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Number of Shelves
1
Number of Bins
0
Overall Load Capacity
800 lb
Portability
Stationary
Series
Standard
Top Material Finish
Satin
Standards
NSF
For Location
Indoor
Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.