Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-240

  • Zoro # G623353269


product price:  $1,797.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Number of Flow Rails
0
Edge Shape
Square
Back Stop Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVKS-240
Zoro #
G623353269
UPC #
747545 16445 2
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
10 in
Backsplash Height
10 in
Minimum Adjustable Height
35 1/2 in
Overall Width
30 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Metal Top Thickness
2 in
Work Surface Width
30 in

Details

Number of Flow Rails
0
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Number of Shelves
0
Number of Drawers
0
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
Frame Material
Stainless Steel
For Location
Indoor
For Environment
Food Industry
Overall Load Capacity
640 lb
Included Components
Backsplash, Side and Rear Crossrails
Frame Material Finish
Satin Finish
Color
Silver
Number of Bins
0
Series
Spec-Line
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Assembly
Unassembled
Standards
NSF
Expandable Work Surface
No
NSF Certified
NSF Certified
Item
Equipment Filler Table
Features
All TIG welded
Top Metal Material Gauge
14 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.