Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-305

  • Zoro # G223359944


product price:  $1,395.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Overall Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-305
Zoro #
G223359944
UPC #
747545 14073 9
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Overall Width
60 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Work Surface Depth
30 in
Back Stop Height
5 in
Work Surface Width
60 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in

Details

Number of Flow Rails
0
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Edge Shape
Round Corner
Number of Drawers
0
Portability
Stationary
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Item
Equipment Filler Table
Color
Silver
Overall Load Capacity
800 lb
Number of Bins
0
Top Metal Material Gauge
16 ga
For Location
Indoor
Standards
NSF
Maximum Shelf Load Capacity
350
Series
Standard
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Number of Shelves
1
Frame Construction
Welded Only
NSF Certified
NSF Certified
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Lower Shelf
Expandable Work Surface
No

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.