Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-308

  • Zoro # G423353940


product price:  $2,044.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Minimum Adjustable Height
35 1/2 in
Edge Shape
Round Corner
Frame Material
Stainless Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-308
Zoro #
G423353940
UPC #
747545 14076 0
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
96 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Width
96 in
Back Stop Height
5 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in

Details

Standards
NSF
Edge Shape
Round Corner
Frame Material
Stainless Steel
Number of Shelves
1
Number of Flow Rails
0
Expandable Work Surface
No
Item
Equipment Filler Table
Number of Drawers
0
Series
Standard
Assembly
Unassembled
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
200
Number of Bins
0
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
NSF Certified
NSF Certified
Included Components
Backsplash, Lower Shelf
Features
Under Shelf is Adjustable
Portability
Stationary
Frame Material Finish
Satin Finish
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
For Location
Indoor

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.