Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-364

  • Zoro # G023361710


product price:  $1,505.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
48 in
Backsplash Height
5 in
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Features
Under Shelf is Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-364
Zoro #
G023361710
UPC #
747545 14082 1
Country of Origin
United States

Dimensions

Work Surface Width
48 in
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
48 in
Metal Top Thickness
1 5/8 in

Details

Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Frame Construction
Welded Only
Portability
Stationary
Included Components
Backsplash, Lower Shelf
Number of Drawers
0
For Location
Indoor
Frame Material Finish
Satin Finish
Assembly
Unassembled
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Color
Silver
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Top Material
Stainless Steel
Number of Shelves
1
Standards
NSF
Number of Bins
0
Number of Flow Rails
0
Edge Shape
Round Corner
Top Material Finish
Satin
Series
Standard
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
Overall Load Capacity
800 lb
Top Metal Material Gauge
16 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.