Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-3011

  • Zoro # G223358770


product price:  $2,782.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Series
Spec-Line
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-3011
Zoro #
G223358770
UPC #
747545 16888 7
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Overall Width
30 in
Work Surface Width
132 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in

Details

For Location
Indoor
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Series
Spec-Line
Color
Silver
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Frame Material Finish
Satin Finish
For Environment
Food Industry
Frame Material
Stainless Steel
Assembly
Unassembled
Top Material
Stainless Steel
Included Components
Gussets, Lower Shelf
Number of Flow Rails
0
Overall Load Capacity
1,500 lb
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Number of Bins
0
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Standards
NSF
NSF Certified
NSF Certified
Number of Shelves
1
Portability
Stationary
Number of Drawers
0
Features
All TIG welded
Item
Work Table

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.