Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-367

  • Zoro # G823358255


product price:  $2,167.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash, Lower Shelf
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Top Material
Stainless Steel
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-367
Zoro #
G823358255
UPC #
747545 14085 2
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Work Surface Width
84 in
Overall Fixed Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Work Surface Depth
36 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height

Details

Included Components
Backsplash, Lower Shelf
Top Material
Stainless Steel
Edge Shape
Round Corner
Frame Material Finish
Satin Finish
For Location
Indoor
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Top Material Finish
Satin
Features
Under Shelf is Adjustable
NSF Certified
NSF Certified
For Environment
Food Industry
Number of Drawers
0
Maximum Shelf Load Capacity
250
Number of Bins
0
Unit Type
Not Expandable or Modular
Number of Shelves
1
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Standards
NSF
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Color
Silver
Series
Standard
Overall Load Capacity
600 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.