Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-244-X

  • Zoro # G123359013


product price:  $1,089.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Height Adjustability
Adjustable Height
Maximum Shelf Load Capacity
350
Maximum Adjustable Height
36 1/2 in
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-244-X
Zoro #
G123359013
UPC #
747545 14121 7
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Metal Top Thickness
1 5/8 in
Overall Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Work Surface Width
48 in
Backsplash Height
5 in

Details

Assembly
Unassembled
Maximum Shelf Load Capacity
350
Item
Equipment Filler Table
Expandable Work Surface
No
Top Material
Stainless Steel
Series
Economy
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Number of Drawers
0
For Location
Indoor
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Included Components
Gussets, Lower Shelf
Number of Shelves
1
Frame Construction
Welded Only
Color
Silver
Standards
NSF
Number of Flow Rails
0
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Number of Bins
0
Features
All TIG Welded, Under Shelf is Fully Adjustable
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Portability
Stationary

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.