Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-246-X

  • Zoro # G023353944


product price:  $1,377.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-246-X
Zoro #
G023353944
UPC #
747545 14123 1
Country of Origin
China

Dimensions

Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Overall Fixed Height
35 1/2 in
Overall Width
72 in
Work Surface Width
72 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot

Details

Item
Equipment Filler Table
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Edge Shape
Round Corner
For Location
Indoor
Frame Construction
Welded Only
Top Material
Stainless Steel
Included Components
Gussets, Lower Shelf
For Environment
Food Industry
Number of Bins
0
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Features
All TIG Welded, Under Shelf is Fully Adjustable
Assembly
Unassembled
Series
Economy
NSF Certified
NSF Certified
Portability
Stationary
Top Metal Material Gauge
16 ga
Number of Shelves
1
Number of Flow Rails
0
Expandable Work Surface
No
Number of Drawers
0
Standards
NSF
Frame Metal Material Gauge
12 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.