Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-302-X

  • Zoro # G223360797


product price:  $985.99
/ea
Free Shipping & Returns

Key Features

For Location
Indoor
Edge Shape
Round Corner
Number of Shelves
1
Included Components
Gussets, Lower Shelf
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-302-X
Zoro #
G223360797
UPC #
747545 14125 5
Country of Origin
China

Dimensions

Back Stop Height
5 in
Height Adjustability
Adjustable Height
Overall Width
24 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Backsplash Height
5 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Work Surface Width
24 in
Minimum Adjustable Height
35 1/2 in

Details

For Location
Indoor
Edge Shape
Round Corner
Number of Shelves
1
Included Components
Gussets, Lower Shelf
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Series
Economy
Number of Drawers
0
Color
Silver
Frame Material Finish
Satin Finish
Standards
NSF
Assembly
Unassembled
Overall Load Capacity
600 lb
Maximum Shelf Load Capacity
350
Features
All TIG Welded, Under Shelf is Fully Adjustable
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Item
Equipment Filler Table
Top Material
Stainless Steel
Number of Flow Rails
0
Number of Bins
0
Frame Material
Stainless Steel
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Portability
Stationary

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.