Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-2411

  • Zoro # G523360855


product price:  $2,494.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Maximum Adjustable Height
36 1/2 in
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-2411
Zoro #
G523360855
UPC #
747545 15952 6
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Overall Width
132 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
24 in
Work Surface Width
132 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in

Details

Assembly
Unassembled
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Frame Material
Stainless Steel
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Standards
NSF
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Expandable Work Surface
No
Features
All TIG Welded
Overall Load Capacity
960 lb
Number of Flow Rails
0
Portability
Stationary
Edge Shape
Round Corner
Number of Shelves
0
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Number of Bins
0
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Color
Silver
NSF Certified
NSF Certified
Series
Standard
Top Material Finish
Satin
For Location
Indoor
Top Metal Material Gauge
16 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.