Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-244

  • Zoro # G923361704


product price:  $1,304.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Standards
NSF
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-244
Zoro #
G923361704
UPC #
747545 15956 4
Country of Origin
United States

Dimensions

Overall Width
48 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Work Surface Depth
24 in
Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in

Details

Standards
NSF
Number of Drawers
0
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
16 ga
For Location
Indoor
Overall Load Capacity
640 lb
Included Components
Backsplash, Side and Rear Crossrails
For Environment
Food Industry
Number of Bins
0
Features
All TIG Welded
NSF Certified
NSF Certified
Number of Flow Rails
0
Maximum Shelf Load Capacity
350
Expandable Work Surface
No
Top Material
Stainless Steel
Item
Equipment Filler Table
Color
Silver
Unit Type
Not Expandable or Modular
Portability
Stationary
Assembly
Unassembled
Series
Standard
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Top Material Finish
Satin
Edge Shape
Round Corner
Frame Construction
Welded Only

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.