Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-304

  • Zoro # G123357859


product price:  $1,374.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Portability
Stationary
Color
Silver
Height Adjustment Mechanism
Adjustable Foot
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-304
Zoro #
G123357859
UPC #
747545 15968 7
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Overall Width
48 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Work Surface Width
48 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Back Stop Height
5 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in

Details

For Location
Indoor
Portability
Stationary
Color
Silver
Edge Shape
Round Corner
Features
All TIG Welded
Maximum Shelf Load Capacity
350
Standards
NSF
Frame Material Finish
Satin Finish
Series
Standard
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Assembly
Unassembled
Included Components
Backsplash, Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Overall Load Capacity
640 lb
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
NSF Certified
NSF Certified
Top Material
Stainless Steel
Frame Construction
Welded Only
For Environment
Food Industry
Number of Drawers
0
Number of Bins
0
Item
Equipment Filler Table
Expandable Work Surface
No
Number of Flow Rails
0
Top Material Finish
Satin
Top Metal Material Gauge
16 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.