Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-308

  • Zoro # G023357010


product price:  $2,134.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Features
All TIG Welded
Number of Shelves
0
Frame Material Finish
Satin Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-308
Zoro #
G023357010
UPC #
747545 15972 4
Country of Origin
United States

Dimensions

Work Surface Width
96 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Overall Width
96 in
Overall Fixed Height
35 1/2 in
Backsplash Height
5 in

Details

Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Features
All TIG Welded
Item
Equipment Filler Table
Number of Shelves
0
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Color
Silver
Top Material
Stainless Steel
Overall Load Capacity
960 lb
Top Material Finish
Satin
Assembly
Unassembled
Number of Bins
0
Expandable Work Surface
No
NSF Certified
NSF Certified
Portability
Stationary
For Location
Indoor
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
Number of Flow Rails
0
Standards
NSF
Series
Standard
Included Components
Backsplash, Side and Rear Crossrails

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.