Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-244-X

  • Zoro # G323355297


product price:  $1,089.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
5 in
Included Components
Backsplash, Side and Rear Crossrails
Number of Shelves
0
Frame Construction
Welded Only
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-244-X
Zoro #
G323355297
UPC #
747545 15956 4
Country of Origin
China

Dimensions

Backsplash Height
5 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Width
48 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Work Surface Width
48 in

Details

Item
Equipment Filler Table
Included Components
Backsplash, Side and Rear Crossrails
Number of Shelves
0
Frame Construction
Welded Only
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Portability
Stationary
Series
Economy
Features
All TIG Welded
Maximum Shelf Load Capacity
350
Standards
NSF
Assembly
Unassembled
Number of Bins
0
NSF Certified
NSF Certified
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Number of Drawers
0
For Environment
Food Industry
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Overall Load Capacity
800 lb
Expandable Work Surface
No
Number of Flow Rails
0
Color
Silver
Edge Shape
Round Corner

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.