Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-247-X

  • Zoro # G323361359


product price:  $1,673.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
For Location
Indoor
Color
Silver
Height Adjustability
Adjustable Height
Number of Bins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKSLAG-247-X
Zoro #
G323361359
UPC #
747545 21406 5
Country of Origin
China

Dimensions

Overall Depth
24 in
Height Adjustability
Adjustable Height
Work Surface Width
84 in
Height Adjustment Increments
1/2 in
Overall Width
84 in
Overall Fixed Height
35 1/2 in
Backsplash Height
5 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

For Location
Indoor
Color
Silver
Number of Bins
0
Series
Economy
Included Components
Backsplash, Side and Rear Crossrails
Frame Material
Stainless Steel
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Edge Shape
Round Corner
Expandable Work Surface
No
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Standards
NSF
Number of Flow Rails
0
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Features
All TIG Welded
Maximum Shelf Load Capacity
250
Portability
Stationary
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Frame Construction
Welded Only
Number of Drawers
0
Number of Shelves
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.