Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-304-X

  • Zoro # G023359656


product price:  $963.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-304-X
Zoro #
G023359656
UPC #
747545 15017 2
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
48 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
48 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Edge Shape
Round Corner
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Number of Shelves
1
Overall Load Capacity
800 lb
Number of Flow Rails
0
For Environment
Food Industry
Frame Material
Stainless Steel
Expandable Work Surface
No
Assembly
Unassembled
Series
Economy
For Location
Indoor
Standards
NSF
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Features
All TIG Welded, Under Shelf is Fully Adjustable
Top Material
Stainless Steel
Number of Bins
0
Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
Color
Silver
Unit Type
Not Expandable or Modular
Number of Drawers
0
NSF Certified
NSF Certified
Item
Work Table
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.