Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-247

  • Zoro # G923360745


product price:  $2,464.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
10 in
Series
Spec-Line
Edge Shape
Square
Unit Type
Not Expandable or Modular
Overall Fixed Height
35 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVKS-247
Zoro #
G923360745
UPC #
747545 16454 4
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in
Overall Width
84 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Overall Depth
24 in

Details

Series
Spec-Line
Edge Shape
Square
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
NSF Certified
NSF Certified
Top Material
Stainless Steel
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Number of Flow Rails
0
Features
All TIG welded
Maximum Shelf Load Capacity
250
Frame Material Finish
Satin Finish
Number of Drawers
0
Portability
Stationary
For Location
Indoor
Expandable Work Surface
No
Standards
NSF
Color
Silver
For Environment
Food Industry
Number of Bins
0
Overall Load Capacity
480 lb
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Top Material Finish
Satin
Top Metal Material Gauge
14 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.