Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-368-X

  • Zoro # G423357238


product price:  $2,321.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Satin Finish
Expandable Work Surface
No
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-368-X
Zoro #
G423357238
UPC #
747545 20125 6
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Width
96 in
Work Surface Depth
30 in
Metal Top Thickness
1 5/8 in
Work Surface Width
96 in

Details

Frame Material Finish
Satin Finish
Expandable Work Surface
No
Edge Shape
Round Corner
Number of Drawers
0
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Top Material
Stainless Steel
Included Components
Gussets, Lower Shelf
Item
Work Table
Overall Load Capacity
600 lb
Series
Economy
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Number of Shelves
1
Portability
Stationary
Maximum Shelf Load Capacity
200
For Location
Indoor
Color
Silver
Number of Bins
0
Features
All TIG Welded, Under Shelf is Fully Adjustable
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Standards
NSF
Unit Type
Not Expandable or Modular
For Environment
Food Industry

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.